8Gb Ddr4-2400 Ecc Sodimm For Hp - Y7B56Aa
- Mfr # Y7B56AA-AX
- Zoro # G9491529
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
2400 MHz
Signal Processing
Unbuffered
Device Supported
Notebook
Compatibility
HP Z2 Mini Workstation
Number of Pins
260
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y7B56AA-AX
- Zoro #
- G9491529
- UPC #
- 841280150654
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Memory Speed
- 2400 MHz
- Signal Processing
- Unbuffered
- Item
- RAM Module
- Device Supported
- Notebook
- Compatibility
- HP Z2 Mini Workstation
- Number of Pins
- 260
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Technology
- DDR4 SDRAM
- Number of Modules
- (1) 8GB
- Error Checking
- ECC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.