Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2400 Ecc Udimm For Lenovo - 4X70P26062
- Mfr # 4X70P26062-AX
- Zoro # G9453570
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Device Supported
Desktop PC
Memory Speed
2400 MHz
Signal Processing
Unbuffered
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4X70P26062-AX
- Zoro #
- G9453570
- UPC #
- 841280150999
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Memory Technology
- DDR4 SDRAM
- Device Supported
- Desktop PC
- Item
- RAM Module
- Memory Speed
- 2400 MHz
- Signal Processing
- Unbuffered
- Number of Pins
- 288
- Error Checking
- ECC
- Memory Standard
- DDR4-2400/PC4-19200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.