Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2400 Sodimm For Hp Y7B57Aa
- Mfr # Y7B57AA-AX
- Zoro # G9400748
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Bandwidth
2400 MHz
Memory Standard
DDR4-2400/PC4-19200
Memory Storage
8 GB
Number of Pins
260
Number of Modules
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y7B57AA-AX
- Zoro #
- G9400748
- UPC #
- 841280145230
- Country of Origin
- Unknown
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Storage
- 8 GB
- Number of Pins
- 260
- Number of Modules
- 1
- Item
- RAM Module
Dimensions
- Bandwidth
- 2400 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.