2Gb Ddr3-1066 Sodimm For Acer Single Rank No Lc.Ddr00.014
- Mfr # LC.DDR00.014-AX
- Zoro # G0459126
product price:Â
$
36.59
/ea
Key Features
Memory Standard
DDR3-1066/PC3-8500
Memory Rank
Single-rank
Device Supported
Notebook
Memory Speed
1066 MHz
Memory Size
2 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC.DDR00.014-AX
- Zoro #
- G0459126
- UPC #
- 845282065312
- Country of Origin
- Unknown
- Memory Standard
- DDR3-1066/PC3-8500
- Memory Rank
- Single-rank
- Device Supported
- Notebook
- Memory Speed
- 1066 MHz
- Item
- RAM Module
- Compatibility
- Acer - Veriton N282G Series VN282G-xxx, Acer - Aspire One D255E AOD255E-xxx, Acer - Veriton N281G Series VN281G-xxx, Acer - Aspire TimelineX 4820T/TG AS4820TG-xx, Acer - Aspire One D270 AOD270-xxx, Acer - TravelMate 5744/Z Series TM5744/Z-xxx, Acer - Chromebook AC710 Series C710-xxx.
- Number of Pins
- 204
- Memory Technology
- DDR3 SDRAM
Dimensions
- Memory Size
- 2 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.