8Gb Ddr4-2400 Udimm For Qnap - Ram-8Gdr4A0-Ud-2400
- Mfr # RAM-8GDR4A0-UD-2400-AX
- Zoro # G9670519
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Memory Size
8 GB
Number of Pins
288
Form Factor
UDIMM
Memory Standard
DDR4-2400/PC4-19200
Memory Speed
2400 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAM-8GDR4A0-UD-2400-AX
- Zoro #
- G9670519
- UPC #
- 841280180484
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Item
- RAM Module
- Number of Pins
- 288
- Form Factor
- UDIMM
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Speed
- 2400 MHz
- Memory Technology
- DDR4 SDRAM
- Signal Processing
- Unbuffered
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.