8Gb Ddr4-2666 Ecc Rdimm For Apple - Mp2666Rb/8G-Ax
- Mfr # MP2666RB/8G-AX
- Zoro # G9582066
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Signal Processing
Registered
Error Checking
ECC
Compatibility
Apple - iMac Pro (Retina 5K, 27-inch, Late 2017)
Device Supported
iMac
Number of Modules
(1) 8GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP2666RB/8G-AX
- Zoro #
- G9582066
- UPC #
- 841280163746
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Signal Processing
- Registered
- Error Checking
- ECC
- Item
- RAM Module
- Compatibility
- Apple - iMac Pro (Retina 5K, 27-inch, Late 2017)
- Device Supported
- iMac
- Number of Modules
- (1) 8GB
- Number of Pins
- 288
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-2666/PC4-21300
- Memory Speed
- 2666 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.