Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2666 Ecc Udimm For Hp - 879505-B21
- Mfr # 879505-B21-AX
- Zoro # G9718977
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Signal Processing
Unbuffered
CAS Latency
CL19
Number of Pins
288
Memory Size
8 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 879505-B21-AX
- Zoro #
- G9718977
- UPC #
- 841280181047
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Error Checking
- ECC
- Signal Processing
- Unbuffered
- CAS Latency
- CL19
- Number of Pins
- 288
- Memory Standard
- DDR4-2666/PC4-21300
- Memory Speed
- 2666 MHz
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
- Memory Voltage
- 1.20V
- Device Supported
- Server
- Number of Modules
- (1) 8GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.