Shop AXIOM
See all product information
Create Account
8Gb Ddr4-2666 Udimm - Ax42666N19B/8G
- Mfr # AX42666N19B/8G
- Zoro # G9559097
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Signal Processing
Unbuffered
Memory Standard
DDR4-2666/PC4-21300
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 8GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX42666N19B/8G
- Zoro #
- G9559097
- UPC #
- 841280169373
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Features
- Environmentally Friendly
- Item
- RAM Module
- Signal Processing
- Unbuffered
- Memory Standard
- DDR4-2666/PC4-21300
- Memory Technology
- DDR4 SDRAM
- Number of Modules
- (1) 8GB
- Memory Voltage
- 1.20V
- Error Checking
- Non-ECC
- Number of Pins
- 288
- Memory Speed
- 2666 MHz
- CAS Latency
- CL19
- Device Supported
- Computer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov