8GB DDR4-3200 ECC UDIMM
- Mfr # AX43200E22B/8G
- Zoro # G610871882
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
3200 MHz
Memory Size
8 GB
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.20 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX43200E22B/8G
- Zoro #
- G610871882
- UPC #
- 840177846106
- Country of Origin
- Taiwan, Province of China
Dimensions
- Memory Size
- 8 GB
Details
- Memory Speed
- 3200 MHz
- Number of Pins
- 288
- Green Environmental Attribute
- Environmentally Friendly
- Memory Voltage
- 1.20 V
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
- Error Checking
- ECC
- Memory Standard
- DDR4-3200/PC4-25600
- CAS Latency
- CL22
- Device Supported
- Computer
- Signal Processing
- Unbuffered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.