Shop AXIOM
See all product information
Create Account
64GB DDR4-3200 RDIMM FOR LENOVO
- Mfr # 4X71B67862-AX
- Zoro # G610871905
product price:Â
$
2,118.99
/ea
Free Shipping & Returns
Key Features
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600
Memory Size
64 GB
Signal Processing
Registered
Error Checking
ECC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X71B67862-AX
- Zoro #
- G610871905
- UPC #
- 840177841422
- Country of Origin
- China
- Memory Speed
- 3200 MHz
- Memory Standard
- DDR4-3200/PC4-25600
- Signal Processing
- Registered
- Error Checking
- ECC
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
Dimensions
- Memory Size
- 64 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.