Shop AXIOM
See all product information
Create Account
8Gb Ddr4-3200 Udimm
- Mfr # AX43200N22B/8G
- Zoro # G0166149
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Speed
3200 MHz
Signal Processing
Unbuffered
Number of Pins
288
CAS Latency
CL22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX43200N22B/8G
- Zoro #
- G0166149
- UPC #
- 840177800160
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Features
- Environmentally Friendly
- Memory Speed
- 3200 MHz
- Signal Processing
- Unbuffered
- Number of Pins
- 288
- Item
- RAM Module
- CAS Latency
- CL22
- Device Supported
- Computer
- Memory Technology
- DDR4 SDRAM
- Memory Voltage
- 1.20V
- Memory Standard
- DDR4-3200/PC4-25600
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov