Zoro Homepage

8GB DDR5-4800 UDIMM FOR DELL

  • Mfr # AB883073-AX

  • Zoro # G210871992


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR5-4800/PC5-38400
Memory Size
8 GB
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
Memory Voltage
1.10 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB883073-AX
Zoro #
G210871992
UPC #
840177853685
Country of Origin
China

Dimensions

Memory Size
8 GB

Details

Item
RAM Module
Memory Standard
DDR5-4800/PC5-38400
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
Memory Voltage
1.10 V
Memory Speed
4800 MHz
Number of Pins
288
Memory Technology
DDR5 SDRAM
Compatibility
Dell - Optiplex 7000 Tower, Dell - Precision 3660 Tower Workstation, Dell - XPS 8950 Desktop
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.