Shop AXIOM
See all product information
Create Account
8Gb Dram Kit (4 X 2Gb) For Cisco - M-Asr1002X-8Gb
- Mfr # M-ASR1002X-8GB-AX
- Zoro # G9642799
product price:Â
$
1,395.99
/ea
Free Shipping & Returns
Key Features
Number of Modules
4 x 2GB
Memory Technology
DRAM
Memory Size
8 GB
Device Supported
Router
Compatibility
Cisco ASR1002-X Router
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-ASR1002X-8GB-AX
- Zoro #
- G9642799
- UPC #
- 841280174315
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 8 GB
Details
- Number of Modules
- 4 x 2GB
- Memory Technology
- DRAM
- Device Supported
- Router
- Item
- RAM Module
- Compatibility
- Cisco ASR1002-X Router
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.