Shop TRIPP LITE
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
by Eaton SRW18US Wall mount Rack Enclosure Server Cabinet - 19" 18U Wall Mounted
- Mfr # SRW18US
- Zoro # G114909944
product price:Â
$
868.99
/ea
Key Features
Width
23.6 in
Depth
21.6 in
Height
35.6 in
Environmentally Friendly
Yes
Rack Height
18U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRW18US
- Zoro #
- G114909944
- UPC #
- 37332154835
- Country of Origin
- China
Dimensions
- Width
- 23.6 in
- Depth
- 21.6 in
- Height
- 35.6 in
- Rack Height
- 18U
- Rack Width
- 19 in
Details
- Item
- Rack Cabinet
- Environmentally Friendly
- Yes
- Maximum Weight Capacity
- 250 lb
- Rack Type
- Enclosed Cabinet
- Certifications & Standards
- UL/CSA 60950-1, EIA-310-D, IEC 60297-3-100, IP20 Protection Rating
- Static/Stationary Weight Capacity
- 250 lb
- Mounting
- Wall
- Color
- Black
- Form Factor
- Wall Mountable
- Product Line
- SmartRack
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.