
Shop AXIOM
See all product information
8 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 7200rpm - Hot Swappable
Mfr # 4XB0K12255-AX
Zoro # G410873109
product price:Â $1,422.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
8 TB
Speed
7200 RPM
Drive Type
Internal
Hot Swappable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4XB0K12255-AX
Zoro #
G410873109
UPC #
840177885891
Country of Origin
China
Details
Item
Hard Drive
Interface
SATA
Recording Capacity
8 TB
Speed
7200 RPM
Drive Type
Internal
Hot Swappable
Yes
Drive Interface
SATA
Storage Capacity
8 TB
Drive Interface Standard
SATA/600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.