Shop WD BULK

Ultrastar DC HC520 12TB SATA

  • Mfr # 0B48723

  • Zoro # G822806795


product price:  $909.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Speed
7200 rpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0B48723
Zoro #
G822806795
UPC #
829686005365
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA
Speed
7200 rpm
Product Line
Ultrastar
Platform Supported
Linux, PC
Storage Capacity
18 TB
Recording Technology
Energy-assisted Magnetic Recording (EAMR)
Features
Triple-stage Actuator (TSA), Rotational Vibration Sensor, HelioSeal Technology
Buffer
512 MB
Drive Type
Internal
Operating System Compatibility
Windows, Linux, Windows Server
Disk Format
512e
Mean Time Between Failures (MTBF)
285.2 Year
Device Supported
Server, Data Center

Description

Ultrastar hard drives feature up to 10 times the workload rating of desktop drives and employ advanced technologies for enterprise-class reliability, power efficiency and performance. Designed from the ground up to be an ultra-robust storage device, Ultrastar drives are the perfect solution for your business.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.