Zoro Homepage

960GB EP650 LFF SSD FOR DELL

  • Mfr # SSDEP65KG960-AX

  • Zoro # G121702637


product price: $2,514.99
/ea
Free Shipping & Returns

Key Features

Maximum Sequential Read
4.10-GB/s
Maximum Sequential Write
1.17-GB/s
Endurance (TBW)
1752 TB
Interface
SAS
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65KG960-AX
Zoro #
G121702637
UPC #
65030906197
Country of Origin
China

Details

Maximum Sequential Read
4.10-GB/s
Maximum Sequential Write
1.17-GB/s
Endurance (TBW)
1752 TB
Interface
SAS
Drive Type
Internal
Mean Time Between Failures (MTBF)
228.2 Year
Device Supported
Data Center
Random 4KB Read
600000IOPS
Endurance (DWPD)
1
Storage Capacity
960 GB
Item
Solid State Drive
Drive Carrier
Yes
Product Line
Enterprise Pro
Package Contents
960GB Enterprise Pro EP650 3.5-inch Hot-Swap SAS SSD for Dell, Drive Caddy
Hot Swappable
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Random 4KB Write
55000IOPS
Drive Interface Standard
24Gb/s SAS

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.