960GB EV200 LFF SSD FOR CISCO
Mfr # SSDEV20C7960-AX
Zoro # G521707553
product price: $2,296.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Storage Capacity
960 GB
Drive Interface Standard
SATA/600
Maximum Sequential Read
550-MB/s
Endurance (DWPD)
1.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEV20C7960-AX
Zoro #
G521707553
UPC #
810142820394
Country of Origin
Viet Nam
Details
Interface
SATA
Storage Capacity
960 GB
Drive Interface Standard
SATA/600
Maximum Sequential Read
550-MB/s
Endurance (DWPD)
1.3
Drive Type
Internal
Maximum Internal Data Transfer Rate
520-MB/s (4.1 Gbit/s)
Device Supported
Data Center
Endurance (TBW)
1752 TB
Item
Solid State Drive
Product Line
Enterprise
Maximum Sequential Write
520-MB/s
Random 4KB Read
98000IOPS
Endurance Type
Read Intensive
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Write
30000IOPS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Hot Swappable
Yes
Maximum External Data Transfer Rate
550-MB/s (4.3 Gbit/s)
Encryption Standard
256-bit AES
Durability
Shock Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.