This item is Discontinued.

Axiom 9FT CAT6 BENDNFLEX ULTRA-THIN SNAGLESS PATCH CABLE 550MHZ (GREEN) C6BFSB-N9-AX

9FT CAT6 BENDNFLEX ULTRA-THIN SNAGLESS PATCH CABLE 550MHZ (GREEN) (Discontinued)

  • Mfr # C6BFSB-N9-AX
  • Zoro # G9463477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6BFSB-N9-AX
Zoro #
G9463477
UPC #
841280147173
Country of Origin
China

Dimensions

Length - Patch Cord
9 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Green
Material
Polyvinyl Chloride
Standards
CE, ANSI/TIA-568-C.2
Cable Type
Category 6
Frequency
550 MHz
Conductor Material
Copper
Connectivity Technology
Unshielded Twisted Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.