ABS309 - 2pc CNC Plastic Bit Set

  • Mfr # AX9-ABS309
  • Zoro # G823521574
product price: 
$
84.79
/ea

Key Features

Bit Style
CNC Plastic Bit Set
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX9-ABS309
Zoro #
G823521574
UPC #
19907948353
Country of Origin
United States

Details

Bit Style
CNC Plastic Bit Set

Description

Introducing the Axiom 2-Piece CNC Plastic Bit Set, a must-have addition to any CNC enthusiast's toolkit. Specially designed by Axiom Precision, this high-quality set is expertly crafted for precision cutting and shaping of plastic materials using CNC machines. Versatile Cutting Performance: Optimized for cutting and carving a wide range of plastic materials with utmost precision. From acrylic and polycarbonate to HDPE and ABS, these bits deliver exceptional results for intricate designs. Premium Quality Construction: Crafted from top-grade materials, each router bit boasts outstanding durability. The bits feature sharp, fine-tipped edges that efficiently slice through plastic, leaving clean and smooth finishes. Optimized Design for Efficiency: The specially designed flute geometry facilitates efficient chip evacuation, preventing clogging and ensuring smoother cutting operations while extending tool lifespan. Compatibility and Convenience: Compatible with a wide range of CNC machines. The 1/4" shank diameter ensures a secure fit in most standard CNC collets, making bit changes quick and hassle-free. Applications: Perfect for sign making, model building, architectural prototypes, and custom fabrication. Technical Specifications: - Material: Premium-grade carbide - Shank Diameter: 1/4" - Cutting Diameter: 1/8" and 1/4" - Overall Length: 2-1/2" - Number of Flutes: 2 Unlock Your CNC Potential: With this bit set, achieve clean, precise cuts on various plastic materials. Whether you're a seasoned CNC professional or just beginning, this versatile set is a valuable addition to your workshop. *VCarve and Aspire users:* This set includes a free download of tooling geometry and instructions to import your new bits into your Vectric tooling database.

Ratings & reviews