AX-E48DP-SFP28 : 25GBS DUAL PORT SFP28 PCIE 4.0 X8 NIC CARD
Mfr # P08443-B21-AX
Zoro # G121706932
product price:Â $1,006.99
/ea
Free Shipping & Returns
Key Features
Host Interface
PCI Express 4.0 x8
Bracket Height
Low Profile and Full Height
Features
Virtual Extensible LAN (VXLAN), PXE Support, Generic Network Virtualization Encapsulation (GENEVE), Data Plane Development Kit (DPDK), Network Virtualization using Generic Routing Encapsulation (NVGRE)
Height
6.4 in
Form Factor
Plug-in Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P08443-B21-AX
Zoro #
G121706932
UPC #
10343947122
Country of Origin
Indonesia
Dimensions
Bracket Height
Low Profile and Full Height
Height
6.4 in
Width
0.8 in
Details
Item
25Gigabit Ethernet Card
Host Interface
PCI Express 4.0 x8
Features
Virtual Extensible LAN (VXLAN), PXE Support, Generic Network Virtualization Encapsulation (GENEVE), Data Plane Development Kit (DPDK), Network Virtualization using Generic Routing Encapsulation (NVGRE)
Form Factor
Plug-in Card
Includes
25Gbs Dual Port SFP28 PCIe 4.0 x8 NIC Card - P08443-B21Low Profile and Full Height brackets
Operating System Compatibility
CentOS, SUSE Linux Enterprise Server (SLES) 11, Windows Server 2016 R2, Windows 10, Red Hat Enterprise Linux (RHEL), Ubuntu 16.10, Windows Server 2019 R2
Maximum Data Transfer Rate
25-Gbit/s
Network Standard
10GBase-X, 25GBase-X
Total Number of Expansion Slots
2
Device Supported
Server
Expansion Slot Type
SFP28
Media Type Supported
Optical Fiber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.