POLY X72 AVB TAA UNITED STATES / CANADA ENGLISH
- Mfr # A4MA1AA#ABA
- Zoro # G222446942
product price:Â
$
8,807.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
4.6 in
Depth
5.3 in
Features
Wireless LAN
Number of HDMI Inputs
1
Number of HDMI Outputs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A4MA1AA#ABA
- Zoro #
- G222446942
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4.6 in
- Depth
- 5.3 in
- Width
- 33.1 in
Details
- Features
- Wireless LAN
- Number of HDMI Inputs
- 1
- Number of HDMI Outputs
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.