This item is Discontinued.

Axiom Axiom 1000Base-Dwdm Sfp Transceiver For Cisco - Dwdm-Sfp-5575 DWDM-SFP-5575-AX

Axiom 1000Base-Dwdm Sfp Transceiver For Cisco - Dwdm-Sfp-5575 (Discontinued)

  • Mfr # DWDM-SFP-5575-AX
  • Zoro # G0941557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWDM-SFP-5575-AX
Zoro #
G0941557
UPC #
841280173257
Country of Origin
Unknown

Details

Application
Data Networking
Network Technology
1000Base-X
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Max. Data Transfer Rate
1
Interfaces/Ports Details
(1) LC/PC Duplex 1000Base-X
Connector Type
LC/PC
Item
SFP (mini-GBIC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.