This item is Discontinued.

Axiom Axiom 1000Base-Sx Sfp Transceiver For Ixia - 958-0030 958-0030-AX

Axiom 1000Base-Sx Sfp Transceiver For Ixia - 958-0030 (Discontinued)

  • Mfr # 958-0030-AX
  • Zoro # G1899238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
958-0030-AX
Zoro #
G1899238
UPC #
841280172458
Country of Origin
Unknown

Details

Standards
MSA Compliant
Features
Environmentally Friendly
Interface Details
1 x LC 1000Base-SX Network
Single Mode/Multi-Mode
Multi-Mode
Ethernet Technology
Gigabit Ethernet
Type
SFP (mini-GBIC)
Network Technology
1000Base-SX
Total Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.