This item is Discontinued.

Axiom Axiom 100Gbase-Aoc Qsfp28 Active Optical Cable Cisco Compatible 10M E100G-QSFP-QSFP-AOC-1001-AX

Axiom 100Gbase-Aoc Qsfp28 Active Optical Cable Cisco Compatible 10M (Discontinued)

  • Mfr # E100G-QSFP-QSFP-AOC-1001-AX
  • Zoro # G9993867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E100G-QSFP-QSFP-AOC-1001-AX
Zoro #
G9993867
UPC #
841280188244
Country of Origin
Unknown

Dimensions

Length - Patch Cord
10 m

Details

Item
Fiber Optic Cable
Standards
MSA Compliant
Fiber Optic Connector Type
QSFP28 - Male; QSFP28 - Male
Features
Active Optical Cable
Cable Type
Direct Attach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.