This item is Discontinued.

Axiom Axiom 100Gbase-Aoc Qsfp28 Active Optical Cable Dell Compatible 3M AOC-Q28-100G-3M-AX

Axiom 100Gbase-Aoc Qsfp28 Active Optical Cable Dell Compatible 3M (Discontinued)

  • Mfr # AOC-Q28-100G-3M-AX
  • Zoro # G9588460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AOC-Q28-100G-3M-AX
Zoro #
G9588460
UPC #
841280168338
Country of Origin
Unknown

Dimensions

Bandwidth
100 Gbps
Cable Length
9.84 ft

Details

Item
Optical Cable
End 1 Connection Type
QSFP28 Network - Male
End 2 Connection Type
QSFP28 Network - Male
Color
Aqua
Features
Active Optical Technology (AOT)
For Use With
Network Device
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.