10/100/1000Mbs Dual Port RJ45 PCIe x4 NIC Card for Intel - I350T2, I350-T2

  • Mfr # I350T2-AX

  • Zoro # G0686020


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Number of Ports
2
Device Supported
Server
Host Interface
PCI Express x4
Media Type Supported
Twisted Pair
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I350T2-AX
Zoro #
G0686020
UPC #
841280109614
Country of Origin
Unknown

Dimensions

Width
0.7 in
Height
5.7 in

Details

Item
Gigabit Ethernet Card
Mounting
Plug-in Card
Number of Ports
2
Device Supported
Server
Host Interface
PCI Express x4
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Network Technology
10/100/1000Base-T
Form Factor
Plug-in Card
Network Standard
10/100/1000Base-T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.