
Axiom 10/100/1000Mbs Quad Port RJ45 PCIe x4 NIC Card for Cisco - UCSC-PCIE-IRJ45
Mfr # UCSC-PCIE-IRJ45-AX
Zoro # G9599609
product price:Â $274.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Server
Height
5.9 in
Width
0.6 in
Depth
2.2"
Number of Ports
4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCSC-PCIE-IRJ45-AX
Zoro #
G9599609
UPC #
841280172021
Country of Origin
Unknown
Dimensions
Height
5.9 in
Width
0.6 in
Depth
2.2"
Details
Item
Gigabit Ethernet Card
Compatible With
Server
Number of Ports
4
Number of Network (RJ-45) Ports
4
Form Factor
Plug-in Card
Media Type Supported
Twisted Pair
Host Interface
PCI Express 2.1 x4
Network Technology
1000Base-T
Network Standard
1000Base-T
Device Supported
Server
Includes
Cisco Gigabit Ethernet Card, Full Height and Half Height Mounting Brackets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.