25GBS DUAL PORT SFP28 PCIE 3.0 X8 NIC CARD TAA COMPLIANT
- Mfr # AXG100811
- Zoro # G421706564
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
Height
6.3 in
Operating System Compatibility
Windows Server 2012 R2, Linux Kernel 3.x, Windows Server 2019 R2, Ubuntu 16.x, Windows Server 2016 R2, Red Hat Enterprise Linux 6.5, Windows Server 2008 R2, Windows 7, Ubuntu 15.x, Windows 8.1, Ubuntu 14.x, CentOS, Linux kernel 2.6.30 x64, Windows 10
Features
FCoE Support, Network Virtualization using Generic Routing Encapsulation (NVGRE), Single Root I/O Virtualization (SR-IOV), PXE Support, Data Plane Development Kit (DPDK), Virtual Extensible LAN (VXLAN), Receive Side Scaling (RSS), IPv4, IPv6
Network Standard
25GBase-X
Form Factor
Plug-in Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG100811
- Zoro #
- G421706564
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 6.3 in
- Width
- 4.7 in
- Depth
- 0.8 in
Details
- Item
- 10Gigabit Ethernet Card
- Operating System Compatibility
- Windows Server 2012 R2, Linux Kernel 3.x, Windows Server 2019 R2, Ubuntu 16.x, Windows Server 2016 R2, Red Hat Enterprise Linux 6.5, Windows Server 2008 R2, Windows 7, Ubuntu 15.x, Windows 8.1, Ubuntu 14.x, CentOS, Linux kernel 2.6.30 x64, Windows 10
- Features
- FCoE Support, Network Virtualization using Generic Routing Encapsulation (NVGRE), Single Root I/O Virtualization (SR-IOV), PXE Support, Data Plane Development Kit (DPDK), Virtual Extensible LAN (VXLAN), Receive Side Scaling (RSS), IPv4, IPv6
- Network Standard
- 25GBase-X
- Form Factor
- Plug-in Card
- Total Number of Expansion Slots
- 2
- Expansion Slot Type
- SFP28
- Host Interface
- PCI Express 3.0 x8
- Device Supported
- Server
- Includes
- 25Gbs Dual Port SFP28 PCIe 3.0 x8 NIC Card - AXG100811 - TAA CompliantLow Profile and Full Height Brackets
- Maximum Data Transfer Rate
- 25-Gbit/s
- Operating System
- Ubuntu 14.x
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.