10/100/1000Mbs Single Port RJ45 PCIe x1 NIC Card for Syba - SI-PEX24038

  • Mfr # SI-PEX24038-AX

  • Zoro # G0696572


product price:  $47.69
/ea

Key Features

Number of Ports
1
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Network Standard
10/100/1000Base-T
Host Interface
PCI Express 1.1 x1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SI-PEX24038-AX
Zoro #
G0696572
UPC #
841280111020
Country of Origin
Unknown

Dimensions

Width
0.6 in
Height
3.9 in

Details

Item
Gigabit Ethernet Card
Number of Ports
1
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Network Standard
10/100/1000Base-T
Host Interface
PCI Express 1.1 x1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.