Network Cable - Lc Multi-Mode (M) - Sc Multi-Mode (M) - 33
- Mfr # F2F402L0-10M
- Zoro # G0182827
product price:Â
$
25.49
/ea
Key Features
Cable Type
Fiber Optic
Cable Length
32.81 ft
Fiber Optic Mode
Multi-mode
Fiber Type
Duplex
Cable Characteristic
Patch Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2F402L0-10M
- Zoro #
- G0182827
- UPC #
- 722868459157
- Country of Origin
- Unknown
- Cable Type
- Fiber Optic
- Item
- Network Cable
- Fiber Optic Mode
- Multi-mode
- Fiber Type
- Duplex
- Cable Characteristic
- Patch Cable
- Connector on First End Details
- (2) LC/PC Network - Male
- Device Supported
- Network Device
- Connector on Second End Details
- (2) ST Network - Male
Dimensions
- Cable Length
- 32.81 ft
- Core/Cladding Diameter
- 50/125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.