This item is Discontinued.

Axiom Axiom 10Gbase-Cx4 Direct Attach Cable For Cisco 15M - Cab-Inf-26G-15 CAB-INF-26G-15-AX

Axiom 10Gbase-Cx4 Direct Attach Cable For Cisco 15M - Cab-Inf-26G-15 (Discontinued)

  • Mfr # CAB-INF-26G-15-AX
  • Zoro # G9613426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAB-INF-26G-15-AX
Zoro #
G9613426
UPC #
841280169205
Country of Origin
Unknown

Dimensions

Cable Length
49.21 ft

Details

Cable Type
CX4
Item
Network Cable
Connector on First End Details
(1) CX4 Network - Male
Device Supported
Network Device
Data Transfer Rate
10 Gbit/s
Connector on Second End Details
(1) CX4 Network - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.