Shop AXIOM
See all product information
Create Account
Axiom 10Gbs Dual Port Sfp+ Pcie 3.0 X8 Nic Card For Hp - 727055-B21
- Mfr # 727055-B21-AX
- Zoro # G9458516
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Server
Depth
2.7"
Width
0.5 in
Number of Ports
2
Height
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727055-B21-AX
- Zoro #
- G9458516
- UPC #
- 841280150890
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.7"
- Width
- 0.5 in
- Height
- 6.5 in
Details
- Item
- 10Gigabit Ethernet Card
- Compatible With
- Server
- Number of Ports
- 2
- Expansion Slot Type
- SFP+
- Form Factor
- Plug-in Card
- Host Interface
- PCI Express 3.0 x8
- Media Type Supported
- Optical Fiber
- Network Technology
- 10GBase-X
- Device Supported
- Server
- Network Standard
- 10GBase-X
- Environmentally Friendly
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.