Axiom 10Gbs Dual Port Sfp+ Pcie X8 Nic Card For Dell - 540-11353

  • Mfr # 540-11353-AX

  • Zoro # G0787338


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-in Card
Number of Ports
2
Expansion Slot Type
SFP+
Device Supported
Server
Host Interface
PCI Express 2.0 x8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540-11353-AX
Zoro #
G0787338
UPC #
841280112522
Country of Origin
Unknown

Dimensions

Width
0.5 in
Height
6.5 in

Details

Item
10Gigabit Ethernet Card
Mounting
Plug-in Card
Number of Ports
2
Expansion Slot Type
SFP+
Device Supported
Server
Host Interface
PCI Express 2.0 x8
Network Technology
10GBase-X
Media Type Supported
Optical Fiber
Form Factor
Plug-in Card
Network Standard
10GBase-X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.