10TB 6Gb/s SATA 7.2K RPM LFF 3.5-inch Enterprise Bare Hard Drive - 7200rpm - 3 Year Warranty

  • Mfr # AXHD10T7235A34E

  • Zoro # G0854346


product price:  $1,466.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Speed
7200 RPM
Storage Capacity
10 TB
Drive Type
Internal
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXHD10T7235A34E
Zoro #
G0854346
UPC #
841280136719
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SATA
Speed
7200 RPM
Storage Capacity
10 TB
Drive Type
Internal
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.