Zoro Homepage

Axiom 120Gb C565E Series Desktop Ssd Taa

  • Mfr # AXG99089

  • Zoro # G9703857


product price: $42.65
/ea

Key Features

Device Supported
Notebook
Endurance (DWPD)
0.27
Interface
SATA
Storage Capacity
120 GB
Operating Power Consumption
2.10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99089
Zoro #
G9703857
UPC #
841280179921
Country of Origin
Unknown

Details

Device Supported
Notebook
Endurance (DWPD)
0.27
Item
Solid State Drive
Interface
SATA
Storage Capacity
120 GB
Operating Power Consumption
2.10 W
Maximum Write Transfer Rate
430-MB/s
Encryption Standard
256-bit
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Endurance (TBW)
40 TB
Maximum Read Transfer Rate
565-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.