
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDM288XT120-AX
Zoro #
G9440480
UPC #
841280144813
Country of Origin
Unknown
Dimensions
Width
0.9 in
Depth
3.1 in
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
120 GB
Speed
295 MB/s (Read Transfer); 315 MB/s (Write Transfer)
Standards
TAA Compliant
Features
Environmentally Friendly
Series
C565n
Drive Interface Standard
SATA/600
Form Factor
M.2 2280
Operating Power Consumption
2.1 W
Drive Type
Internal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.