Axiom 12TB 12Gb/s SAS 7.2K RPM LFF 512e Hot-Swap HDD for Dell - 401-ABHX

  • Mfr # 401-ABHX-AX

  • Zoro # G9707199


product price:  $2,566.99
/ea
Free Shipping & Returns

Key Features

Interface
Near Line SAS (NL-SAS)
Recording Capacity
12 TB
Drive Type
Internal
Hot Pluggable
Yes
Disk Format
512e
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
401-ABHX-AX
Zoro #
G9707199
UPC #
841280180590
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
Near Line SAS (NL-SAS)
Recording Capacity
12 TB
Drive Type
Internal
Hot Pluggable
Yes
Disk Format
512e
Spindle Speed (rpm)
7200
Form Factor
3.5"
Storage Capacity
12 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.