
12TB 6Gb/s SATA 7.2K RPM LFF 512e Hot-Swap HDD for Lenovo - 7XB7A00068
Mfr # 7XB7A00068-AX
Zoro # G9801260
product price:Â $1,520.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lenovo ThinkSystem SR590 Server
Interface
SATA
Speed
7200 RPM
Storage Capacity
12 TB
Device Supported
Server
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7XB7A00068-AX
Zoro #
G9801260
UPC #
841280181689
Country of Origin
Unknown
Details
Item
Hard Drive
For Use With
Lenovo ThinkSystem SR590 Server
Interface
SATA
Speed
7200 RPM
Storage Capacity
12 TB
Device Supported
Server
Disk Format
512e
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.