PM1743 3.84 TB Solid State Drive - E3.S Internal - PCI Express
- Mfr # MZ3LO3T8HCJR-00A07
- Zoro # G115836515
product price:Â
$
3,666.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Endurance (TBW)
7008 TB
Device Supported
Server
Storage Capacity
3.84 TB
Maximum Write Transfer Rate
12000-MB/s
Maximum Read Transfer Rate
12000-MB/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ3LO3T8HCJR-00A07
- Zoro #
- G115836515
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Solid State Drive
- Endurance (TBW)
- 7008 TB
- Device Supported
- Server
- Storage Capacity
- 3.84 TB
- Maximum Write Transfer Rate
- 12000-MB/s
- Maximum Read Transfer Rate
- 12000-MB/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.