This item is Discontinued.

Axiom Axiom 150Ft Cat6 550Mhz Patch Cable Clear-Snagless Universal Boot C6MB-P150-AX

Axiom 150Ft Cat6 550Mhz Patch Cable Clear-Snagless Universal Boot (Discontinued)

  • Mfr # C6MB-P150-AX
  • Zoro # G9933369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6MB-P150-AX
Zoro #
G9933369
UPC #
841280188770
Country of Origin
Unknown

Dimensions

Length - Patch Cord
150 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Purple
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper Clad Aluminum
Features
Molded, Booted
For Use With
Router, Patch Panel, Media Converter, Switch, Network Device, Hub
Boot Color
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.