This item is Discontinued.

Axiom Axiom 155Mbase Oc-3C/Stm-1 Ir Sfp Transceiver For Overture - 3000-055 3000-055-AX

Axiom 155Mbase Oc-3C/Stm-1 Ir Sfp Transceiver For Overture - 3000-055 (Discontinued)

  • Mfr # 3000-055-AX
  • Zoro # G1829649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3000-055-AX
Zoro #
G1829649
UPC #
841280153457
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Standards
MSA Compliant
Media Type Supported
Optical Fiber
Interface Details
1 x LC Network
Single Mode/Multi-Mode
Single-Mode
Total Number of Ports
1
Connector Type
LC
Type
SFP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.