Axiom 16Gb Ddr4-2133 Ecc Udimm For Lenovo - 4X70G88317

  • Mfr # 4X70G88317-AX

  • Zoro # G0843432


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Length
5.3 in
Thickness
161.4 mil
Width
1.2 in
Memory Size
16 GB
Form Factor
UDIMM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4X70G88317-AX
Zoro #
G0843432
UPC #
841280137976
Country of Origin
Unknown

Dimensions

Length
5.3 in
Thickness
161.4 mil
Width
1.2 in
Memory Size
16 GB

Details

Form Factor
UDIMM
CAS Latency
CL15
Item
RAM Module
Memory Standard
DDR4-2133/PC4-17000
Compatibility
Lenovo Thinkservers Systems
Device Supported
Server
Error Checking
ECC
Signal Processing
Unbuffered
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Speed
2133 MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.