
48GB DDR5-5600 RDIMM 1Rx4 CL46
Mfr # MTC20F104XS1RC56BR
Zoro # G615836527
product price:Â $2,489.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Workstation, Server
Memory Standard
DDR5-5600/PC5-44800
Number of Pins
288-pin
Memory Technology
DDR5 SDRAM
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MTC20F104XS1RC56BR
Zoro #
G615836527
UPC #
649528938923
Country of Origin
China
Dimensions
Memory Size
48 GB
Details
Device Supported
Workstation, Server
Memory Standard
DDR5-5600/PC5-44800
Number of Pins
288-pin
Memory Technology
DDR5 SDRAM
Green Environmental Attribute
Environmentally Friendly
Signal Processing
Registered
Number of Modules
(1) 48GB
Error Checking
ECC
Memory Rank
Single-rank
Memory Voltage
1.10 V
Item
RAM Module
Memory Speed
5600 MHz
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.