Axiom 16Gb Ddr4-2666 Ecc Rdimm For Hp - 867855-B21

  • Mfr # 867855-B21-AX

  • Zoro # G9523284


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
2666 MHz
CAS Latency
CL19
Memory Standard
DDR4-2666/PC4-21300
Signal Processing
Registered
Error Checking
ECC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867855-B21-AX
Zoro #
G9523284
UPC #
841280151736
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Memory Speed
2666 MHz
CAS Latency
CL19
Memory Standard
DDR4-2666/PC4-21300
Signal Processing
Registered
Error Checking
ECC
Item
RAM Module
Form Factor
RDIMM
Memory Voltage
1.2V
Compatibility
HPE ProLiant ML110 Server
Device Supported
Server
Number of Pins
288
Memory Technology
DDR4 SDRAM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.