Axiom 16Gbase-Sw Sfp+ Transceiver For Avago - Afbr-57F5Pz

  • Mfr # AFBR-57F5PZ-AX

  • Zoro # G1857262


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
10GBase-SW, Fiber Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFBR-57F5PZ-AX
Zoro #
G1857262
UPC #
841280186714
Country of Origin
Unknown

Details

Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
10GBase-SW, Fiber Channel
Interfaces/Ports Details
(1) Fiber Channel Network
Item
SFP+
Compatibility
MSA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.