This item is Discontinued.

Axiom Axiom 16Gbase-Sw Sfp+ Transceiver For Dell - 407-Bbbb-Ax 407-BBBB-AX

Axiom 16Gbase-Sw Sfp+ Transceiver For Dell - 407-Bbbb-Ax (Discontinued)

  • Mfr # 407-BBBB-AX
  • Zoro # G1891039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407-BBBB-AX
Zoro #
G1891039
UPC #
841280180125
Country of Origin
Unknown

Details

Standards
MSA Compliant
Network Technology
10GBase-SW
Maximum Data Transfer Rate
16 Gbps
Media Type Supported
Optical Fiber
Interface Details
1 x Duplex 10GBase-SW Network
Ethernet Technology
10 Gigabit Ethernet
Total Number of Ports
1
Type
SFP+
Form Factor
Hot-pluggable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.