Axiom 1.8Tb 12Gb/S Sas 10K Rpm Lff

  • Mfr # 400-AJQW-AX

  • Zoro # G9645626


product price:  $732.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
1.80 TB
Features
Hot Swappable
Drive Type
Internal
Form Factor
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-AJQW-AX
Zoro #
G9645626
UPC #
841280176791
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
1.80 TB
Features
Hot Swappable
Drive Type
Internal
Form Factor
2.5 in
Spindle Speed (rpm)
10000
Drive Interface Standard
12Gb/s SAS
Speed
10000 RPM
Device Supported
Storage System
For Use With
Dell Servers: PowerEdge R320, PowerEdge R420, PowerEdge R520, PowerEdge R720, Poweredge R720xd, PowerEdge T320, PowerEdge T420, PowerEdge T620 Dell Storage Systems: PowerVault MD3200, PowerVault MD3200i
Storage Capacity
1.80 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.