1.8TB 12Gb/s SAS 10K RPM SFF 512e Hot-Swap HDD for HP - 791034-B21

  • Mfr # 791034-B21-AX

  • Zoro # G0744750


product price:  $898.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Drive Type
Internal
Buffer
128 MB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
791034-B21-AX
Zoro #
G0744750
UPC #
841280112607
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Drive Type
Internal
Buffer
128 MB
Hot Swappable
Yes
Spindle Speed
10000 rpm
Drive Interface
12Gb/s SAS
Disk Format
512e
Storage Capacity
1.80 TB
Drive Interface Standard
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.