CD8 - PCIE - 1DWPD - 3840GB - SIE - 2.5

  • Mfr # KCD8XRUG3T84

  • Zoro # G814876287


product price:  $4,536.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Width
2.8 in
Length
4 in
Interface
PCI Express NVMe
Recording Capacity
3.84 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KCD8XRUG3T84
Zoro #
G814876287
UPC #
-
Country of Origin
Philippines

Dimensions

Height
0.6 in
Width
2.8 in
Length
4 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
3.84 TB
Random 4KB Write
195000IOPS
Drive Type
Internal
Endurance Type
Read Intensive
Series
CD8-R
Maximum Read Transfer Rate
7200-MB/s
Maximum Write Transfer Rate
3800-MB/s
Random 4KB Read
1250000IOPS
Drive Interface Standard
PCI Express 4.0 x4
Drive Interface
PCI Express NVMe
Endurance (DWPD)
1
Storage Capacity
3.84 TB

Description

CD8 - PCIE - 1DWPD - 3840GB - SIE - 2.5 KCD8XRUG3T84

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.